EVAPOFLUSH 5L

893.764017 - UNSPSC 47131800
0893764017083 1
EVAPOFLUSH 5L EVAPOFLUSH 5L
EVAPOFLUSH 5L
New

Delivery

No stock for delivery. -

The final rinse step for the Evapoflex system.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Scent Alcohol/Disinfectant
Contents 5 L
Colour Transparent and Colourless
Chemical basis Water, ethanol and propanol
Silicone-free Yes
AOX-free Yes
Shelf Life from Production 24 months
Case Quantity 4
EAN 4068362692932

Features

Anti-microbial rinse eliminates odor causing bacteria and mold
Fast drying
Compatible with aluminum and other metals
Will not cause damage or staining on interior surfaces such as vinyl and fabrics

Instructions

Use Evapo Flush as a rinse to remove all Evapo Wash foam. Spray onto evaporator from left to right in an up and down motion. Allow to dry for approximately 10 minutes.

Notices

Recommended for use with Evapoflex system.

Customers Also Viewed

Is Often Bought With

You Might Also Like